1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Tech-spray
1822-5F
Desoldering Braid, Size: #3, Overall Length: 5ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #
05051099
MFR #
1822-5F
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tech-spray 1822-5F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tech-spray
1822-5F
Desoldering Braid, Size: #3, Overall Length: 5ft, Flux Content: Fluxed, Container Type: Bobbin
MI ITEM #
05051099
MFR #
1822-5F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
5 ft
Size
#3
Details
Flux Content
Fluxed
Standards Met
IPC Standard-J-STD-004, MIL-F-14256
Overview
Mfr description
1822-5F SOLDER WICK NO CLEAN GREEN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought