Motion
1832-5F

Tech-spray
1832-5F

Desoldering Braid, Size: #3, Overall Length: 5ft, Flux Content: Flux-Free, Container Type: Bobbin
MI ITEM #05051105
MFR #1832-5F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tech-spray
1832-5F

Desoldering Braid, Size: #3, Overall Length: 5ft, Flux Content: Flux-Free, Container Type: Bobbin
MI ITEM #05051105
MFR #1832-5F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 ft
  • Size
    #3

Details

  • Flux Content
    Flux-Free
  • Standards Met
    ESD Safe, MIL-F-14256

Overview

Mfr description
1832-5F SOLDER WICK UNFLUXED GREEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought