Motion
AT1-10
Rad-Atac Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05051131
MFR #AT1-10
Price$1.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rad-Atac Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05051131
MFR #AT1-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.81/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.80 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Rad-Atac
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
AT1-10 SAFETY GLASSES RAD-ATAC
  • Soft, non-slip rubber tipped temples
  • Wraparound single lens with integrated nosepiece
  • Polycarbonate protective lens provides impact resistance
  • Rad-Atac™ Small has a 10% smaller frame than the original Rad-Atac™
  • Meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought