Motion
MR0120ID

RADIANS INC.
MR0120ID

Mirage Safety Glasses - Scratch Resistant, Smoke Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05051132
MFR #MR0120ID
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MR0120ID

Mirage Safety Glasses - Scratch Resistant, Smoke Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05051132
MFR #MR0120ID

Mfr description
MR0120ID SAFETY GLASSES, MIRAGE
  • Dielectric snap-fit temples
  • Sleek, lightweight design offers a comfortable fit
  • Optically correct and distortion-free lenses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.97/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.80 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Gray
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Mirage
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)