Motion
MR0140ID

RADIANS INC.
MR0140ID

Safety Glasse - Amber Lens, Amber Frame/Temple Color, Polycarbonate
Mi Item #05051133
MFR #MR0140ID
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MR0140ID

Safety Glasse - Amber Lens, Amber Frame/Temple Color, Polycarbonate
Mi Item #05051133
MFR #MR0140ID

Mfr description
MR0140ID SAFETY GLASSES, MIRAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Weight
    0.05 lbs, 0.02 kg

Details

  • Additional Details
    Lens Style: Dual Wraparound;Lens Base: 9.75;Weight: Less than 1 oz
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight Frame
  • Description
    Amber lens safety glasses
  • Frame Color
    Amber
  • Frame Color Family
    Amber
  • Frame Style
    Wraparound
  • Frame Temple Color
    Amber
  • Frame Type
    Wraparound
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Material
    Polycarbonate
  • Lens Shade
    Amber
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    MR0140ID
  • Product Line
    Mirage
  • Series
    Mirage
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Amber
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)