Motion
42614
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: #8, Outer Diameter: 7/16"
MI ITEM #05051144
MFR #42614
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: #8, Outer Diameter: 7/16"
MI ITEM #05051144
MFR #42614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
42614 WASHER #8 FLAT HARDENED

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Size
    #8
  • Outer Diameter
    7/16 in
  • Inner Diameter
    3/16 in
  • Thickness
    5/64 in
  • Weight
    1/2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text