Motion
51446
Repulpable Splicing Tape - Blue Color, 3.9 mil Thick, 1-1/2 in Wide, 55 yds Long
Mi Item #05051149
MFR #51446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repulpable Splicing Tape - Blue Color, 3.9 mil Thick, 1-1/2 in Wide, 55 yds Long
Mi Item #05051149
MFR #51446

Mfr description
51446 TAPE, REPULPABLE 1-1/2"X55Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 yds
  • Shelf Life
    12 months
  • Thickness
    3.9 mil
  • Width
    1-1/2 in

Details

  • Backing Material
    Flat Paper
  • Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)