Motion
ERG4001
Crimper, Ratcheting, Connector Type: Insulated Terminal, Handle Style: Comfort Crimp Ergonomic Design
Mi Item #05051153
MFR #ERG4001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimper, Ratcheting, Connector Type: Insulated Terminal, Handle Style: Comfort Crimp Ergonomic Design
Mi Item #05051153
MFR #ERG4001

Mfr description
ERG4001 CRIMPER RATCHET FOR RA,RB &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connector Type
    Insulated Terminal
  • Handle Style
    Comfort Crimp Ergonomic Design
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Ratcheting
  • Self Adjusting
    Not Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)