Motion
12RTD-A
Torque Driver or Set, Adjustable, Drive Size: 1/4", Overall Length: 130mm, Release Style: Clutch
Mi Item #05051334
MFR #12RTD-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Driver or Set, Adjustable, Drive Size: 1/4", Overall Length: 130mm, Release Style: Clutch
Mi Item #05051334
MFR #12RTD-A

Mfr description
12RTD-A TORQUE SCREWDRIVER, 1/4" F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    130 mm

Details

  • Direction of Rotation
    Clockwise
  • Handle Style
    Resin Grip
  • Individual Driver Or Set
    Individual Driver
  • Release Style
    Clutch
  • Replaceable Shaft
    Fixed Shaft
  • Torque Adjustability
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)