Specifications
Dimensions
- Bristle Diameter0.008 in
- Brush Diameter3/8 in
- Brush Length2 in
- Overall Length6-1/4 in
Details
- Bristle MaterialNylon
- Mount TypeTwisted Stem
- Product TypeInternal Tube Brushes
- Spiral TypeDouble Spiral
- TypeStepped-Diameter Spiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)