Motion
06136
Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.01"
MI ITEM #05051440
MFR #06136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.01"
MI ITEM #05051440
MFR #06136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1/2 in
  • Brush Length
    3 in
  • Overall Length
    8-1/2 in

Details

  • Bristle Material
    Nylon
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Stepped-Diameter Spiral

Overview

Mfr description
6136 TUBE BRUSH NYLON 1/2" DIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought