Motion
06137
Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.012"
MI ITEM #05051441
MFR #06137
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.012"
MI ITEM #05051441
MFR #06137

Mfr description
6137 TUBE BRUSH, NYLON 674 3/4"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Brush Diameter
    3/4 in
  • Brush Length
    3 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.0120 in
  • Overall Length
    8-1/2 in

Details

  • Bristle Material
    Nylon
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Stepped-Diameter Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)