Motion
06138
Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.014"
Mi Item #05051442
MFR #06138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stepped-Diameter Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.014"
Mi Item #05051442
MFR #06138

Mfr description
6138 TUBE BRUSH NYLON 1" DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1 in
  • Brush Length
    4 in
  • Diameter
    1.0000 in
  • Fill Diameter
    0.0140 in
  • Overall Length
    12 in

Details

  • Bristle Material
    Nylon
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Double Spiral
  • Type
    Stepped-Diameter Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)