Motion
APP0180-XXL-W-ADP

Total Source Mfg
APP0180-XXL-W-ADP

Coverall - 2X-Large
MI ITEM #05051464
MFR #APP0180-XXL-W-ADP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Total Source Mfg
APP0180-XXL-W-ADP

Coverall - 2X-Large
MI ITEM #05051464
MFR #APP0180-XXL-W-ADP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
APP0180-XXL-W-ADP COVERALLS, ADP, WHITE,

Specifications

  • Garment Use
    Chemical
  • Additional Details
    Waterproof
  • Size
    2X-Large
  • Product Line
    Advantage Pro
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Spunbonded Meltblown Spunbonded Fabric
  • Number Of Pockets
    0
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text