Motion
R556L
Locking Collar Hydraulic Cylinder Ram - Single Acting - Load Return, 55 ton Capacity, 6.000 in Stroke, 10.375 in Retracted, 16.375 in Extended
Mi Item #05051492
MFR #R556L
Price$3,409.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Collar Hydraulic Cylinder Ram - Single Acting - Load Return, 55 ton Capacity, 6.000 in Stroke, 10.375 in Retracted, 16.375 in Extended
Mi Item #05051492
MFR #R556L

Mfr description
R556L CYL, 55 TON 6" STROKE
  • Locking collar cylinder supports lifted loads, visible indicator band alerts when maximum stroke is achieved
  • Supports lifted load for extended periods of time with hydraulic pressure released
  • Visible indicator band alerts when stroke limit is reached; overflow port ("weep hole") stroke limiter prevents piston from being overextended
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,409.02/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    3.750 in
  • Extended Height
    16.375 in
  • Lowered Height
    10.3800 in;263.70 mm
  • Maximum Height
    16.3800 in;416.10 mm
  • Nut Thickness
    1.438 in
  • Outside Diameter
    4.938 in
  • Piston Rod Diameter  
    3.750 in
  • Plunger Diameter
    3.7500 in;95.30 mm
  • Retracted Height
    10.375 in
  • Stroke  
    6.000 in
  • Weight
    58.00 lbs

Details

  • Actuation
    Single Acting - Load Return
  • Cylinder Capacity
    55 ton
  • Effective Area
    11.040 in²
  • Load Capacity
    55 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    66.300 in³
  • Piston Rod Protrusion
    0.125 in
  • Piston Stroke
    6.0000 in;152.40 mm
  • Series / Type
    R
  • Tons at 10000 psi
    55.20 ton
  • Type
    Single Acting - Load Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)