Motion
49-22-4095

MILWAUKEE TOOL
49-22-4095

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
Mi Item #05051573
MFR #49-22-4095
Price$189.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4095

Hole Saw Set - Cobalt Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
Mi Item #05051573
MFR #49-22-4095

Mfr description
49-22-4095 HOLE SAW KIT ELECTRICIANS 8PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.17/pk

Specifications

Dimensions

  • Largest Saw Diameter
    2-1/2 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    7/8 in

Details

  • Arbor Numbers
    49-56-7010, 49-56-9100
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Includes
    One (1) adapter: 49-56-6560, One (1) spacer: 49-67-0120, Space for additional hole saws, Two (2) arbors: 49-56-7010, 49-56-9100, Two (2) drill bits: 49-56-8010, Six (6) hole saws: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Manufacturer Upc Number
    045242154968
  • Material
    High Speed Steel
  • Material Grade
    M42
  • Number of Arbors
    2
  • Number of Hole Saws
    10
  • Series
    49-22
  • UPC_NO
    045242154968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)