Motion
2471-21
2471-21
Mi Item #05051577
MFR #2471-21
Price$492.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2471-21
Mi Item #05051577
MFR #2471-21

Mfr description
2471-21 TUBING CUTTER COPPER 12V KIT 1/2
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$492.32/each

Specifications

Dimensions

  • Depth of Cut
    1 in
  • Overall Length
    14 in
  • Tool Weight
    3.2 lb

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Includes
    30 Minute Charger
  • Material
    Metal
  • Number Of Pieces
    4
  • Power Source
    Cordless
  • UPC_NO
    045242159642
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)