Motion
2470-21
Power Shears - Cordless, Variable Speed, 12 V
Mi Item #05051585
MFR #2470-21
Price$699.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Shears - Cordless, Variable Speed, 12 V
Mi Item #05051585
MFR #2470-21

Mfr description
2470-21 SHEAR KIT 12V FOR PVC CUTS UP TO
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$699.87/each

Specifications

Dimensions

  • Overall Length
    14-3/8 in

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    XC
  • Battery Type
    Lithium-Ion
  • Includes
    30 Minute Charger
  • Material
    Aluminum, Stainless Steel
  • Number Of Pieces
    4
  • Power Source
    Cordless
  • UPC_NO
    045242200658
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)