Specifications
Dimensions
- Brush Diameter7/8 in
- Stem Diameter3/4 in
Details
- Bristle MaterialStainless Steel
- Handle MaterialPlastic
- Handle TypeHandle
- Product TypeInternal Hand Tube Brushes
- Spiral TypeSingle Spiral
Overview
Mfr description
67030 BRUSH FITTING 3/4 ID S/S WITH