1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Mill-rose Co.
67040
Internal Hand-Held Tube Brush, 1-1/8" Brush Diameter, 1" Stem Diameter, Single Spiral, Plastic Handle
MI ITEM #
05051623
MFR #
67040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
Mill-rose Co. 67040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mill-rose Co.
67040
Internal Hand-Held Tube Brush, 1-1/8" Brush Diameter, 1" Stem Diameter, Single Spiral, Plastic Handle
MI ITEM #
05051623
MFR #
67040
Mfr description
67040 BRUSH FITTING 1" ID S/S WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Brush Diameter
1-1/8 in
Stem Diameter
1 in
Details
Bristle Material
Stainless Steel
Handle Material
Plastic
Handle Type
Handle
Product Type
Internal Hand Tube Brushes
Spiral Type
Single Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items