Motion
67050
Internal Hand-Held Tube Brush, 1-5/8" Brush Diameter, 1-1/2" Stem Diameter, Single Spiral
MI ITEM #05051625
MFR #67050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 1-5/8" Brush Diameter, 1-1/2" Stem Diameter, Single Spiral
MI ITEM #05051625
MFR #67050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67050 BRUSH FITTING 1-1/2 ID S/S WITH

Specifications

  • Handle Type
    Handle
  • Handle Material
    Plastic
  • Bristle Material
    Stainless Steel
  • Brush Diameter
    1-5/8 in
  • Spiral Type
    Single Spiral
  • Stem Diameter
    1-1/2 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text