Motion
67055
Internal Hand-Held Tube Brush, 2-1/8" Brush Diameter, 2" Stem Diameter, Single Spiral, Plastic Handle
MI ITEM #05051626
MFR #67055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 2-1/8" Brush Diameter, 2" Stem Diameter, Single Spiral, Plastic Handle
MI ITEM #05051626
MFR #67055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    2-1/8 in
  • Stem Diameter
    2 in

Details

  • Bristle Material
    Stainless Steel
  • Handle Material
    Plastic
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral

Overview

Mfr description
67055 BRUSH FITTING 2" ID S/S WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought