Motion
68130
Internal Hand-Held Tube Brush, 3-1/8" Brush Diameter, 3" Stem Diameter, Single Spiral
Mi Item #05051627
MFR #68130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 3-1/8" Brush Diameter, 3" Stem Diameter, Single Spiral
Mi Item #05051627
MFR #68130

Mfr description
68130 BRUSH FITTING 3" ID S/S W/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    3-1/8 in
  • Stem Diameter
    3 in

Details

  • Bristle Material
    Stainless Steel
  • Handle Material
    Stainless Steel
  • Handle Type
    Handle
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)