Motion
70090
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 5 yd Long
MI ITEM #05051629
MFR #70090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 180 Grit, Aluminum Oxide, 1-1/2 in Wide , 5 yd Long
MI ITEM #05051629
MFR #70090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70090 ROLL 1-1/2 X5YD 180X OPEN MESH F/

Specifications

  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    5 yd
  • Roll Width
    1-1/2 in
  • Backing Material
    Nylon Fabric
  • Backing Weight
    X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text