Specifications
Dimensions
- Backing WeightX
- Roll Length10 yds
- Roll Width1-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialNylon Fabric
- Grit Number180
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)