Motion
STTC-117
Soldering Tip - Chisel, Tip Size: 0.2000 in
MI ITEM #05051857
MFR #STTC-117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Size: 0.2000 in
MI ITEM #05051857
MFR #STTC-117

Mfr description
STTC-117 SOLDER TIP CARTRIDGE CHISEL X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    0.2000 in

Details

  • For Use With
    Hand-Pieces, MX-500, MX-5000 & MX-5200 Systems, MX-H1-AV H, MX-RM3E
  • Max Operating Temperature
    390 °C
  • Series / Type
    700
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)