Specifications
Dimensions
- Tip Size0.0600 in
Details
- For Use WithHand-Pieces, MX-500, MX-5000 & MX-5200 Systems, MX-H1-AV H, MX-RM3E
- Max Operating Temperature390 °C
- Series / Type700
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)