1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Chemours Krytox Lubricants
0123647
Multipurpose Grease - High Temperature, 2 NLGI Grade, 1 kg, Jar, White Color
MI ITEM #
05051965
MFR #
0123647
Price
$660.75
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
Chemours Krytox Lubricants 0123647
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemours Krytox Lubricants
0123647
Multipurpose Grease - High Temperature, 2 NLGI Grade, 1 kg, Jar, White Color
MI ITEM #
05051965
MFR #
0123647
Mfr description
0123647 KRYTOX CORR 227FG GREASE 1 KG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$660
.75
/each
Add to Cart
Specifications
Dimensions
Container Size
1 kg
NLGI Grade
2
Details
Application
Multipurpose
Certification
NSF H1
Color
White
Food Grade
Food Grade
Temperature Range
-22 to +550 °F
Type
High Temperature
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items