Motion
6032
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #05052131
MFR #6032
Price$1,659.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #05052131
MFR #6032

Mfr description
6032 DEEP GROOVE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,659.24/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    38 mm
  • Weight
    11.4 lbs, 5.15 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Special High Carbon Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6032 DEEP GROOVE BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6032 is a radial deep groove ball bearing with a 160 mm bore, open, 240 mm outside diameter, and 38 mm width for industrial use.
  • Manufacturer Catalog Number
    6032
  • Manufacturer Upc Number
    029176020339
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    137000 N, 30500 lbs
  • Radial Static Load Capacity
    135000 N, 30500 lbs
  • Seal Type
    Open
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)