Motion
3459
SER 635 LOW HEADROOM TROLLEY
MI ITEM #05052158
MFR #3459
Price$1,412.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SER 635 LOW HEADROOM TROLLEY
MI ITEM #05052158
MFR #3459

Mfr description
3459 TROLLEY PLAIN LOW HEADROOM 2TON 3.3
  • Designed to be utilized with the CM Lodestar where versatility and strength are key components
  • Rigid lug mount
  • Suits standard or flat flange beams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,412.46/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.33 to 6 in
  • Max Beam Flange Width
    6 in
  • Min Beam Flange Width
    3.33 in
  • Weight
    54.00 lbs

Details

  • Additional Details
    Lifetime Lubricated Precision
  • Compatible Beam Flange Type
    Flat, Tapered
  • Series
    635
  • UPC_NO
    043927634590
  • Weight Capacity
    2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)