Motion
MSQA3A
Rack-and-Pinion Actuator - Basic Mount, 190 ° Angle of Rotation, 10 mm Bore Diameter, 3 mm Body Size
Mi Item #05052181
MFR #MSQA3A
Price$340.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Basic Mount, 190 ° Angle of Rotation, 10 mm Bore Diameter, 3 mm Body Size
Mi Item #05052181
MFR #MSQA3A

Mfr description
MSQA3A CYL, ROTARY TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.87/each

Specifications

Dimensions

  • Body Size
    3 mm
  • Bore Diameter  
    10 mm
  • Overall Height
    36 mm
  • Overall Length
    71.8 mm
  • Overall Width
    34.5 mm
  • Port 1 Size/Type
    M3 x 0.5 Female

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)