Specifications
Dimensions
- Package Size1 pt (US)
Details
- ApplicationCoating, Gaskets
- ColorBrown
- Dry Time ClassSlow Drying
- Max Pressure5000 psi
- Operating Temperature Range-65 to +400 °F
- Package TypeBrush Top Can
- UPC_NO079340001008
- Viscosity85 to 140 cP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)