Motion
1-1-101
101 Torch Tip - 1 Piece, 1 Tip Size
Mi Item #05052296
MFR #1-1-101
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101 Torch Tip - 1 Piece, 1 Tip Size
Mi Item #05052296
MFR #1-1-101

Mfr description
0330-0005 TORCH CUTTING TIP 1-1-101
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Depth of Cut
    3/4 in
  • Metal Thickness
    3/4 in
  • Size
    1 - 101 - 1
  • Steel Thickness
    3/4 in
  • Tip Size
    1

Details

  • Acetylene Flow
    8 to 13 scfh
  • Acetylene Pressure
    3 to 5 psig
  • Flame Type
    Cutting Neutral
  • For Use With Series
    350 Outfit, Contender, Journeyman II, Journeyman
  • Fuel Pressure
    3 to 5 psig
  • Gas Service
    Oxygen and Acetylene
  • Oxygen Flow
    80 to 85 scfh
  • Oxygen Pressure
    30 to 35 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    1 Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)