Motion
3FR9400NL
High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Green
MI ITEM #05052313
MFR #3FR9400NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Green
MI ITEM #05052313
MFR #3FR9400NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3FR9400N L GREEN SAFETY VEST TYPE II
  • High Visibility Orange Polyester Vest With Reflective Tape
  • Break-Away Shoulder, Side, & Front Closure
  • ANSI/ISEA 107-2015, Type R, Performance Class 2

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Breakaway Vest
  • ANSI Class
    2
  • Vest Color
    Hi-Vis Green
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    L
  • Pattern
    None
  • Additional Details
    Flame Resistant
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text