Motion
0330-0114
118 Torch Tip - 1 Piece, 4 Tip Size
MI ITEM #05052315
MFR #0330-0114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
118 Torch Tip - 1 Piece, 4 Tip Size
MI ITEM #05052315
MFR #0330-0114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    3 in
  • Metal Thickness
    3 in
  • Size
    1 - 118 - 4
  • Steel Thickness
    3 in
  • Tip Size
    4

Details

  • Acetylene Flow
    18 to 30 scfh
  • Acetylene Pressure
    5 to 10 psig
  • Flame Type
    Cutting Neutral
  • Fuel Pressure
    5 to 12 psig
  • Gas Service
    Oxygen and Acetylene
  • Oxygen Flow
    270 to 320 scfh
  • Oxygen Pressure
    40 to 50 psig
  • Series
    1 Series
  • Tip Type
    GPP
  • Type
    1 Piece

Overview

Mfr description
0330-0114 CUTTING TIP 4-1-118 VICTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought