Overview
Mfr description
7C122P-0028 SERIES 22 STANDARD GEN3 XT
Specifications
- Maximum Drill Diameter7/8 in
- Seat Size22
- MaterialCarbide
- Manufacturer GradeAM300
- Point Angle140 °
- Material GradeC1
- Full Insert Style Code7C122P-0028
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data