Motion
7C222P-0028AS
AM300 C2 Grade Carbide Spade Drill Insert, 7/8" maximum drill diameter, 140° point angle
Mi Item #05052322
MFR #7C222P-0028AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM300 C2 Grade Carbide Spade Drill Insert, 7/8" maximum drill diameter, 140° point angle
Mi Item #05052322
MFR #7C222P-0028AS

Mfr description
7C222P-0028AS SERIES 22 STAINLESS GEN3
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    7/8 in
  • Seat Size
    22

Details

  • Full Insert Style Code
    7C222P-0028AS
  • Manufacturer Grade
    AM300
  • Material
    Carbide
  • Material Grade
    C2
  • Point Angle
    140 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)