Motion
2409
Electric Chain Hoist - WR Series, Latch Hook Mount, 2 ton Capacity, 10 ft Lift Ht, 1 ph, 3 ph, 115 V, H3, H4 Duty Rating, 8 fp/min Maximum Lift Speed
MI ITEM #05052346
MFR #2409
Price$5,359.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - WR Series, Latch Hook Mount, 2 ton Capacity, 10 ft Lift Ht, 1 ph, 3 ph, 115 V, H3, H4 Duty Rating, 8 fp/min Maximum Lift Speed
MI ITEM #05052346
MFR #2409

Mfr description
2409 CHAIN HOIST ELECT 2TON 8FPM 115V-1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,359.91/each

Specifications

Dimensions

  • Housing Dimensions
    12-11/16 x 20-3/16 x 22-1/2 in
  • Housing Length
    20-3/16 in
  • Housing Width
    12-11/16 in
  • Lift Height
    10 ft
  • Weight
    130.00 lbs

Details

  • Hoist Duty Rating
    H3, H4
  • Maximum Lift Speed
    8 fp/min
  • Motor Phase
    1 ph, 3 ph
  • Mounting Type
    Latch Hook
  • Series
    WR
  • Supply Voltage
    115 V
  • UPC_NO
    043927624096
  • Weight Capacity
    2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)