Motion
VCL2MLX2

MCR SAFETY
VCL2MLX2

Scotchlite™ Luminator High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #05052412
MFR #VCL2MLX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLX2

Scotchlite™ Luminator High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #05052412
MFR #VCL2MLX2

Mfr description
VCL2ML SAFETY VEST 2XL W/BR WATER LOGO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    26.4 in
  • Size
    2
  • Stripe Width
    2 in

Details

  • Additional Details
    Black Trim | Clear Id Pocket | Value Series
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Binding Color
    Black
  • Color
    Fluorescent Lime
  • Cooling Method
    Passive Convection
  • Description
    Vcl2Ml - Class 2 Mesh Lime Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    3 Outer And 1 inner Pocket
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    045143997152
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)