Motion
719AR00065A
719AR00065A
Mi Item #05052419
MFR #719AR00065A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
719AR00065A
Mi Item #05052419
MFR #719AR00065A

Mfr description
V10F6S7P12C6F20R 719AR00065A
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-5/16–12 in
  • Outlet Port Size
    1/2 in NPT

Details

  • Displacement
    22.8 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2800 rpm
  • Maximum Flow Rate
    61.63398144 L/min
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    V10
  • Shaft Type
    Splined
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)