Motion
0348352
E061-Series, Bronze Oxide coated Hand Tap Set, thread size range of #8-32 to #8-32, 4 Flutes
MI ITEM #05052432
MFR #0348352
List Price$32.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E061-Series, Bronze Oxide coated Hand Tap Set, thread size range of #8-32 to #8-32, 4 Flutes
MI ITEM #05052432
MFR #0348352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.08/each for your price

Overview

Mfr description
5974342 3 PIECE TAP 8-32 HSS

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    #8 – 32
  • Largest Thread Size
    #8 – 32
  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bronze Oxide
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    0.65 in
  • Overall Length
    2-1/8 in
  • Coolant Delivery
    External
  • Series
    E061
  • Thread Size
    #8 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text