Motion
02289
Pipe Wrench - 11 in OAL, 3/4 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
MI ITEM #05052434
MFR #02289
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 11 in OAL, 3/4 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
MI ITEM #05052434
MFR #02289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MW-3/4 REED ONE HAND WRENCH

Specifications

  • Head Angle
    Straight
  • Material
    Steel
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    3/4 in
  • Overall Length
    11 in
  • Adjustment Type
    Spring Loaded
  • Handle Style
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text