Motion
0589861
Screw Machine Length Drill Bit - 9/32 in, High Speed Steel Material, 40 mm Flute, 135 ° Point Angle, 70 mm Overall Length
MI ITEM #05052435
MFR #0589861
List Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9/32 in, High Speed Steel Material, 40 mm Flute, 135 ° Point Angle, 70 mm Overall Length
MI ITEM #05052435
MFR #0589861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.26/each for your price

Overview

Mfr description
5966960 SM 9/32 A0229/32 TIN TIP DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    9/32 in
  • Flute Length
    40 mm
  • Material
    High Speed Steel
  • Finish Coating
    TiN (Tip)
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    70 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    21 to 34 °
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    9/32 in
  • Material Grade
    M2
  • Series
    A022
  • Specification
    ANSI, DIN
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text