Motion
75E012A
Extension for Air Gun - Aluminum Material, 12 in Size
Mi Item #05052446
MFR #75E012A
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension for Air Gun - Aluminum Material, 12 in Size
Mi Item #05052446
MFR #75E012A

Mfr description
75-E012A 12" EXTENSION REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Size
    12 in

Details

  • Accessory Type
    Extension
  • For Use With
    75LJ Safety Air Gun, 75XT Safety Air Gun, U75LJ Safety Air Gun, U75XT Safety Air Gun
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)