Motion
CF200-7SS
2 ID 304SS Crimp Style Ferrule 2.688 ID, 2-37
Mi Item #05052517
MFR #CF200-7SS
Price$32.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID 304SS Crimp Style Ferrule 2.688 ID, 2-37
Mi Item #05052517
MFR #CF200-7SS

Mfr description
CF200-7SS CRIMP FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.24/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.45 lbs

Details

  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.68 bar
  • Product Types
    Ferrule
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)