Motion
SGCA321A-0520

SMC CORP OF AMERICA
SGCA321A-0520

Air Piloted Valve - 2 Port, 2 Position
MI ITEM #05052542
MFR #SGCA321A-0520
List Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SGCA321A-0520

Air Piloted Valve - 2 Port, 2 Position
MI ITEM #05052542
MFR #SGCA321A-0520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.19/each for your price

Overview

Mfr description
SGCA321A-0520
  • Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
  • Pilot pressure 0.25 to 0.7 MPa
  • No lubrication required
  • Port size: 3/8 to 1 inch

Specifications

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    11.8 Cv
  • Orifice Diameter
    20 mm
  • Seal Material
    Nitrile
  • Body Material
    Cast Iron
  • Standards Met
    IEC 60529, IP65, JIS C 0920
  • Operating Temperature Range
    23 to 140 °F
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Actuation
    Direct Acting Pneumatic
  • Overall Length
    127 mm
  • Overall Width
    59 mm
  • Overall Height
    80 mm
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports
    2
  • Port 1 Size/Type
    3/4 BSPT
  • Weight
    2.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text