Overview
Mfr description
P0096-203 FUTURA 3MO LUBER W/930-AA
Specifications
- ApplicationMultipurpose
- TypeHigh Temperature
- NLGI Grade1
- Container Size120 cm³
- CompositionBentone
- Water ResistanceWater Resistant
- Temperature Range0 to +370 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data