Motion
6310/C4

SKF
6310/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #05052631
MFR #6310/C4
List Price$138.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6310/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring
MI ITEM #05052631
MFR #6310/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.98/each for your price

Overview

Mfr description
6310/C4 BEARING
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    27 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    14613 lbf
  • Radial Static Load Capacity
    8543 lbf
  • Manufacturer Catalog Number
    6310/C4
  • UPC_NO
    7316577064288
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6310/C4 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310/C4 is a radial deep groove ball bearing with a 50 mm bore, straight bore, open type, 110 mm outside diameter, and 27 mm width, designed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text