Motion
PAK377
Spill Containment Sump, Sump Capacity: 75gal, Material: Polyethylene, Dimensions: 35 x 58 x 12"
Mi Item #05052656
MFR #PAK377
Price$613.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Sump, Sump Capacity: 75gal, Material: Polyethylene, Dimensions: 35 x 58 x 12"
Mi Item #05052656
MFR #PAK377

Mfr description
PAK377 CONTAINMENT SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.47/each

Specifications

Dimensions

  • Dimensions
    35 x 58 x 12 in
  • Height
    12 in
  • Length
    58 in
  • Weight
    20 lbs
  • Width
    35 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Color
    Black
  • Material
    Polyethylene
  • Sump Capacity
    75 gal (US)
  • Type
    Sump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)