Overview
Mfr description
MKB32-20RZ-X2173 CYL, ROTARY, CLAMP
Specifications
- Port Size1
- Stroke20
- Proof Pressure+1.5
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.1
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data